1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
L S STARRETT
83A-12
Divider Caliper, Maximum Measurement: 12", Leg Length: 12", Spring Mechanism: Spring Mechanism Included
Mi Item #
02046511
MFR #
83A-12
Price
$260.45
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Calipers
Divider Calipers
L S STARRETT 83A-12
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L S STARRETT
83A-12
Divider Caliper, Maximum Measurement: 12", Leg Length: 12", Spring Mechanism: Spring Mechanism Included
Mi Item #
02046511
MFR #
83A-12
Mfr description
83A-12 DIVIDER, 12" (300MM) W/ SOLID NU
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$260
.45
/each
Add to Cart
Specifications
Dimensions
Leg Length
12 in
Details
Material
Steel
Maximum Measurement
12 in
Spring Mechanism
Spring Mechanism Included
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items