1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
L S STARRETT
83B-12
Divider Caliper, Maximum Measurement: 12", Leg Length: 12", Spring Mechanism: Spring Mechanism Included
MI ITEM #
02046512
MFR #
83B-12
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Calipers
Divider Calipers
L S STARRETT 83B-12
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L S STARRETT
83B-12
Divider Caliper, Maximum Measurement: 12", Leg Length: 12", Spring Mechanism: Spring Mechanism Included
MI ITEM #
02046512
MFR #
83B-12
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
83B-12 DIVIDER, 12" (300MM) W/ QUICK-SP
Specifications
Maximum Measurement
12 in
Leg Length
12 in
Spring Mechanism
Spring Mechanism Included
Material
Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data