1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
L S STARRETT
85A
Divider Caliper, Maximum Measurement: 9.33", Leg Length: 7", Spring Mechanism: None, Material: Steel
MI ITEM #
02046519
MFR #
85A
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Calipers
Divider Calipers
L S STARRETT 85A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L S STARRETT
85A
Divider Caliper, Maximum Measurement: 9.33", Leg Length: 7", Spring Mechanism: None, Material: Steel
MI ITEM #
02046519
MFR #
85A
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
85A EXT. DIVIDER, 7" (175MM) W/ DIVIDER
Specifications
Maximum Measurement
9.33 in
Leg Length
7 in
Spring Mechanism
None
Material
Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought