1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
L S STARRETT
91C
Tap Wrench,Straight Handle, Min Tap Size: 1/4", Max Tap Size: 5/8", Length: 12"
MI ITEM #
02046535
MFR #
91C
Price
$349.83
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Threading
Tapping Tools and Accessories
Tap Wrenches
L S STARRETT 91C
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L S STARRETT
91C
Tap Wrench,Straight Handle, Min Tap Size: 1/4", Max Tap Size: 5/8", Length: 12"
MI ITEM #
02046535
MFR #
91C
Mfr description
91C TAP WRENCH, 12" (300MM), 1/4-5/8" T
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$349
.83
/each
Add to Cart
Specifications
Dimensions
Maximum Tap Size
5/8 in
Minimum Tap Size
1/4 in
Overall Length
12 in
Details
Straight Or T Handle
Straight Handle
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items