1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
L S STARRETT
91D
Tap Wrench,Straight Handle, Min Tap Size: 5/16", Max Tap Size: 3/4", Length: 16"
Mi Item #
02046536
MFR #
91D
Price
$457.53
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Threading
Tapping Tools and Accessories
Tap Wrenches
L S STARRETT 91D
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L S STARRETT
91D
Tap Wrench,Straight Handle, Min Tap Size: 5/16", Max Tap Size: 3/4", Length: 16"
Mi Item #
02046536
MFR #
91D
Mfr description
91D TAP WRENCH, 16" (400MM), 5/16-3/4"
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$457
.53
/each
Add to Cart
Specifications
Dimensions
Maximum Tap Size
3/4 in
Minimum Tap Size
5/16 in
Overall Length
16 in
Details
Straight Or T Handle
Straight Handle
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items