1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
L S STARRETT
92-6
Divider Caliper, Leg Length: 6", Spring Mechanism: None, Material: Steel
MI ITEM #
02046538
MFR #
92-6
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Calipers
Divider Calipers
L S STARRETT 92-6
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L S STARRETT
92-6
Divider Caliper, Leg Length: 6", Spring Mechanism: None, Material: Steel
MI ITEM #
02046538
MFR #
92-6
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
92-6 CARPENTERS' DIVIDERS, 6" (150MM)
Specifications
Leg Length
6 in
Spring Mechanism
None
Material
Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought