1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
L S STARRETT
93A
Tap Wrench,T-Handle, Min Tap Size: 1/16", Max Tap Size: 3/16", T-Handle Size: Sliding, Length: 2"
Mi Item #
02046540
MFR #
93A
Price
$108.40
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Threading
Tapping Tools and Accessories
Tap Wrenches
L S STARRETT 93A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L S STARRETT
93A
Tap Wrench,T-Handle, Min Tap Size: 1/16", Max Tap Size: 3/16", T-Handle Size: Sliding, Length: 2"
Mi Item #
02046540
MFR #
93A
Mfr description
93A T-HANDLE TAP WRENCH, 2" (50MM), 1/1
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$108
.40
/each
Add to Cart
Specifications
Dimensions
Maximum Tap Size
3/16 in
Minimum Tap Size
1/16 in
Overall Length
2 in
Details
Straight Or T Handle
T-Handle
T Handle Style
Sliding
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items