1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
L S STARRETT
93F
Tap Wrench,T-Handle, Min Tap Size: 1/4", Max Tap Size: 1/2", T-Handle Size: Sliding, Length: 13"
MI ITEM #
02046547
MFR #
93F
Price
$231.58
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Threading
Tapping Tools and Accessories
Tap Wrenches
L S STARRETT 93F
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L S STARRETT
93F
Tap Wrench,T-Handle, Min Tap Size: 1/4", Max Tap Size: 1/2", T-Handle Size: Sliding, Length: 13"
MI ITEM #
02046547
MFR #
93F
Mfr description
93F T-HANDLE TAP WRENCH, 13" (330MM), 1
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$231
.58
/each
Add to Cart
Specifications
Dimensions
Maximum Tap Size
1/2 in
Minimum Tap Size
1/4 in
Overall Length
13 in
Details
Straight Or T Handle
T-Handle
T Handle Style
Sliding
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items