Motion
98-4
Spirit Level , Level Method: Vial, Length: 100mm, 4", Frame Material: Brass, Color: Silver/Black
Mi Item #02046548
MFR #98-4
Price$301.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spirit Level , Level Method: Vial, Length: 100mm, 4", Frame Material: Brass, Color: Silver/Black
Mi Item #02046548
MFR #98-4

Mfr description
98-4 MACHINISTS' LEVEL, 4" (100MM)
  • Ground and graduated main vials
  • Cross test vial (except 4")
  • Vials are adjustable to a positive setting and are housed in a satin finished brass tube with a friction-fit closing cover to prevent breakage
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$301.53/each

Specifications

Dimensions

  • Length
    100 mm, 4 in

Details

  • Color
    Silver/Black
  • Frame Material
    Brass
  • Leveling Method
    Vial
  • Manufacturer Catalog Number
    50440
  • Manufacturer Product Page
  • Milled Surface
    Unmilled
  • Waterproof Or Water Resistant
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)