Motion
98-6
Cross Test Level Spirit Level , Level Method: Vial, Length: 150mm, 6", Vials: 1, Color: Silver/Black
Mi Item #02046549
MFR #98-6
Price$358.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cross Test Level Spirit Level , Level Method: Vial, Length: 150mm, 6", Vials: 1, Color: Silver/Black
Mi Item #02046549
MFR #98-6

Mfr description
98-6 MACHINISTS' LEVEL, 6" (150MM)
  • Ground and graduated main vials
  • Cross test vial (except 4")
  • Vials are adjustable to a positive setting and are housed in a satin finished brass tube with a friction-fit closing cover to prevent breakage
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$358.58/each

Specifications

Dimensions

  • Height
    2
  • Length
    8.6, 150 mm, 6 in
  • Width
    1.8

Details

  • Color
    Silver/Black
  • Frame Material
    Brass
  • Level Type
    Cross Test Level
  • Leveling Method
    Vial
  • Manufacturer Catalog Number
    50441
  • Manufacturer Product Page
  • Milled Surface
    Unmilled
  • Number Of Vials
    1
  • Waterproof Or Water Resistant
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)