Motion
98-8
Cross Test Level Spirit Level , Level Method: Vial, Length: 200mm, 8", Vials: 1, Color: Silver/Black
Mi Item #02046550
MFR #98-8
Price$443.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cross Test Level Spirit Level , Level Method: Vial, Length: 200mm, 8", Vials: 1, Color: Silver/Black
Mi Item #02046550
MFR #98-8

Mfr description
98-8 MACHINISTS' LEVEL, 8" (200MM)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$443.10/each

Specifications

Dimensions

  • Length
    200 mm, 8 in

Details

  • Color
    Silver/Black
  • Frame Material
    Brass
  • Level Type
    Cross Test Level
  • Leveling Method
    Vial
  • Manufacturer Catalog Number
    50442
  • Manufacturer Product Page
  • Milled Surface
    Unmilled
  • Number Of Vials
    1
  • Waterproof Or Water Resistant
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)