Motion
98-12
Cross Test Level, Plumb Spirit Level , Level Method: Vial, Length: 12", 300mm, Vials: 2
MI ITEM #02046551
MFR #98-12
Price$614.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cross Test Level, Plumb Spirit Level , Level Method: Vial, Length: 12", 300mm, Vials: 2
MI ITEM #02046551
MFR #98-12

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$614.45/each

Specifications

Dimensions

  • Length
    12 in, 300 mm

Details

  • Color
    Silver/Black
  • Frame Material
    Brass
  • Level Type
    Cross Test Level, Plumb
  • Leveling Method
    Vial
  • Manufacturer Catalog Number
    50443
  • Manufacturer Product Page
  • Milled Surface
    Unmilled
  • Number Of Vials
    2
  • Waterproof Or Water Resistant
    Not Water Resistant

Overview

Mfr description
98-12 MACHINISTS' LEVEL, 12" (300MM)
  • Ground and graduated main vials
  • Cross test vial (except 4")
  • Vials are adjustable to a positive setting and are housed in a satin finished brass tube with a friction-fit closing cover to prevent breakage
  • Base of the levels features an involute groove running the length of the base which provides a reliable seat for round work such as pipes or shafting
  • Level in both directions with the cross text vial, preventing inaccuracies in the main vial reading caused by canting the level sidewise on round work
  • 12" model also has plumb vial
  • 6" and 12” level vials have graduations that are approximately 80 to 90 seconds or .005" per foot—five, six or seven lines in each side of the bubble, depending on the base length
  • Color: Silver/black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought