Motion
98Z-18
Cross Test Level, Double Plumb Spirit Level , Level Method: Vial, Length: 18", 450mm, Vials: 3
Mi Item #02046554
MFR #98Z-18
Price$1,317.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cross Test Level, Double Plumb Spirit Level , Level Method: Vial, Length: 18", 450mm, Vials: 3
Mi Item #02046554
MFR #98Z-18

Mfr description
98Z-18 MACHINISTS' LEVEL, 18" (450MM),
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,317.33/each

Specifications

Dimensions

  • Length
    18 in, 450 mm

Details

  • Frame Material
    Brass
  • Level Type
    Cross Test Level, Double Plumb
  • Leveling Method
    Vial
  • Manufacturer Catalog Number
    50446
  • Manufacturer Product Page
  • Milled Surface
    Unmilled
  • Number Of Vials
    3
  • Waterproof Or Water Resistant
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)