Motion
117AA
Center Punch - 1/16 in Point Diameter, 3 in Overall Length, Round Handle/Body Style, Alloy Steel Material
MI ITEM #02046570
MFR #117AA
Price$18.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Punch - 1/16 in Point Diameter, 3 in Overall Length, Round Handle/Body Style, Alloy Steel Material
MI ITEM #02046570
MFR #117AA

Mfr description
117AA CENTER PUNCH, ROUND SHANK, 3" (75
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.58/each

Specifications

Dimensions

  • Handle/Body Diameter
    13/64 in
  • Overall Length
    3 in
  • Point Diameter
    1/16 in
  • Weight
    0.20 lbs

Details

  • Automatic
    Not Automatic
  • Handle/Body Style
    Round
  • Manufacturer Catalog Number
    50482
  • Manufacturer Product Page
  • Point Material
    Alloy Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)