Motion
117B
Center Punch - 3/32 in Point Diameter, 3 in Overall Length, Round Handle/Body Style, Alloy Steel Material
MI ITEM #02046572
MFR #117B
List Price$18.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Punch - 3/32 in Point Diameter, 3 in Overall Length, Round Handle/Body Style, Alloy Steel Material
MI ITEM #02046572
MFR #117B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.98/each for your price

Overview

Mfr description
117B CENTER PUNCH, ROUND SHANK, 4" (100
  • Specially selected steel, hardened and properly tempered
  • Well proportioned
  • Knurled finger grip
  • The points are ground at the proper angle to give maximum service, and the tips are accurately centered

Specifications

  • Overall Length
    3 in
  • Handle/Body Style
    Round
  • Automatic
    Not Automatic
  • Handle/Body Diameter
    21/64 in
  • Point Material
    Alloy Steel
  • Point Diameter
    3/32 in
  • Manufacturer Catalog Number
    50484
  • Manufacturer Product Page
  • Weight
    0.80 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text