Motion
117C
Center Punch - 1/8 in Point Diameter, 4 in Overall Length, Round Handle/Body Style, Alloy Steel Material
Mi Item #02046573
MFR #117C
Price$18.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Punch - 1/8 in Point Diameter, 4 in Overall Length, Round Handle/Body Style, Alloy Steel Material
Mi Item #02046573
MFR #117C

Mfr description
117C CENTER PUNCH, ROUND SHANK, 4" (100
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.83/each

Specifications

Dimensions

  • Handle/Body Diameter
    21/64 in
  • Overall Length
    4 in
  • Point Diameter
    1/8 in
  • Weight
    0.80 lbs

Details

  • Automatic
    Not Automatic
  • Handle/Body Style
    Round
  • Manufacturer Catalog Number
    50485
  • Manufacturer Product Page
  • Point Material
    Alloy Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)