Motion
117D
Center Punch - 5/32 in Point Diameter, 4 in Overall Length, Round Handle/Body Style, Alloy Steel Material
Mi Item #02046574
MFR #117D
Price$19.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Punch - 5/32 in Point Diameter, 4 in Overall Length, Round Handle/Body Style, Alloy Steel Material
Mi Item #02046574
MFR #117D

Mfr description
117D CENTER PUNCH, ROUND SHANK, 4" (100
  • Specially selected steel, hardened and properly tempered
  • Well proportioned
  • Knurled finger grip
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.25/each

Specifications

Dimensions

  • Handle/Body Diameter
    25/64 in
  • Overall Length
    4 in
  • Point Diameter
    5/32 in
  • Weight
    1.10 lbs

Details

  • Automatic
    Not Automatic
  • Handle/Body Style
    Round
  • Manufacturer Catalog Number
    50486
  • Manufacturer Product Page
  • Point Material
    Alloy Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)