Motion
S117PC
Center - Center, Round Handle/Body Style, 5/32 in Maximum Punch Diameter
Mi Item #02046576
MFR #S117PC
Price$109.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center - Center, Round Handle/Body Style, 5/32 in Maximum Punch Diameter
Mi Item #02046576
MFR #S117PC

Mfr description
S117PC CENTER PUNCH SET, NOS. 117AA, A,
  • Specially selected steel, hardened and properly tempered
  • Well-proportioned and nicely finished
  • Knurled finger grip
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$109.25/each

Specifications

Dimensions

  • Maximum Punch Diameter
    5/32 in
  • Minimum Punch Diameter
    1/16 in
  • Overall Length
    3 in, 4 in
  • Punch Diameter
    1/16 in, 1/8 in, 3/32 in, 5/32 in, 5/64 in

Details

  • Handle/Body Style
    Round
  • Includes
    Plastic Case
  • Manufacturer Catalog Number
    50488
  • Manufacturer Product Page
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking
  • Number of Punches
    5
  • Punch Type
    Center
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)