Motion
121AZ
Inside Micrometer - Range: 32" to 57", Mechanical, Graduation: 0.001", Steel
MI ITEM #02046578
MFR #121AZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inside Micrometer - Range: 32" to 57", Mechanical, Graduation: 0.001", Steel
MI ITEM #02046578
MFR #121AZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
121AZ INSIDE MICROMETER, 32"-57", MEASU

Specifications

  • Minimum Measurement
    32 in
  • Maximum Measurement
    57 in
  • Measurement Type
    Mechanical
  • Digital Counter
    None
  • Measuring Face Material
    Steel
  • Graduation
    0.001 in
  • Accuracy
    +0.0004 in, -0.0000 in
  • Number Of Contact Points
    0
  • Number Of Extension Rods
    0
  • Number Of Setting Rings Included
    0
  • Data Output
    None
  • Water Resistance Rating
    None
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    50492
  • Includes
    knurled Clamping Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought