Overview
Mfr description
121CZ INSIDE MICROMETER, 32"-107", MEAS
- Designed for large internal measurements beyond the capacity of most other micrometers
- Each set consist of a micrometer head mounted at the end of a tubular holder in which measuring rods can be inserted and adjusted to the desired size
- Final size reading in thousandths of an inch (.001") is obtained using the micrometer head
- Insulated rod holder to eliminate expansion by heat when hand held
- Attractive nickel-plated finish; satin-chrome finish on micrometer head reading surfaces
- Rods are accurately graduated in inches, micrometer head in thousandths of an inch
- Hardened and ground anvils
- All rod anvils are adjustable
- Quick, easy adjustment for micrometer screw
- Includes: Three graduated measuring rods, two extension rods, case
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data