Motion
123Z-12
Vernier Caliper, Range: 0 to 12", Outer Jaw: 2-15/16", Graduation: 0.001", Scale Width: 15/16", Chrome Finish
MI ITEM #02046583
MFR #123Z-12
Price$2,619.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vernier Caliper, Range: 0 to 12", Outer Jaw: 2-15/16", Graduation: 0.001", Scale Width: 15/16", Chrome Finish
MI ITEM #02046583
MFR #123Z-12

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,619.08/each

Specifications

Dimensions

  • Graduation
    0.001 in
  • Outside Jaw Depth
    2-15/16 in
  • Scale Width
    15/16 in
  • Weight
    4.00 lbs

Details

  • Accuracy
    ±0.005 in
  • Includes
    Wooden Box
  • Manufacturer Catalog Number
    50526
  • Material
    Alloy Steel
  • Measurement Range
    0 to 12 in
  • Surface Finish
    Chrome

Overview

Mfr description
123Z-12 VERNIER CALIPER, 12", .001" GRA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought