Motion
123Z-24
Vernier Caliper, Range: 0 to 24", Outer Jaw: 2-15/16", Graduation: 0.001", Scale Width: 15/16", Chrome Finish
Mi Item #02046585
MFR #123Z-24
Price$3,562.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vernier Caliper, Range: 0 to 24", Outer Jaw: 2-15/16", Graduation: 0.001", Scale Width: 15/16", Chrome Finish
Mi Item #02046585
MFR #123Z-24

Mfr description
123Z-24 VERNIER CALIPER, 24", .001" GRA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,562.90/each

Specifications

Dimensions

  • Graduation
    0.001 in
  • Outside Jaw Depth
    2-15/16 in
  • Scale Width
    15/16 in
  • Weight
    6.10 lbs

Details

  • Accuracy
    ±0.005 in
  • Includes
    Wooden Box
  • Manufacturer Catalog Number
    50528
  • Material
    Alloy Steel
  • Measurement Range
    0 to 24 in
  • Surface Finish
    Chrome
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)