Motion
123Z-48
Vernier Caliper, Range: 0 to 48", Outer Jaw: 3", Graduation: 0.001", Scale Width: 1-3/8", Accuracy: ±0.005"
Mi Item #02046587
MFR #123Z-48
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vernier Caliper, Range: 0 to 48", Outer Jaw: 3", Graduation: 0.001", Scale Width: 1-3/8", Accuracy: ±0.005"
Mi Item #02046587
MFR #123Z-48

Mfr description
123Z-48 VERNIER CALIPER, 48", .001" GRA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Graduation
    0.001 in
  • Outside Jaw Depth
    3 in
  • Scale Width
    1-3/8 in
  • Weight
    17.00 lbs

Details

  • Accuracy
    ±0.005 in
  • Includes
    Wooden Box
  • Manufacturer Catalog Number
    50532
  • Material
    Alloy Steel
  • Measurement Range
    0 to 48 in
  • Surface Finish
    Chrome
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)