Motion
123EMZ-6

L S STARRETT
123EMZ-6

Vernier Caliper, Range: 0 to 150mm, 0 to 6", Outer Jaw: 1-9/16", Graduation: 0.001", 0.02mm, Chrome Finish
MI ITEM #02046588
MFR #123EMZ-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
123EMZ-6

Vernier Caliper, Range: 0 to 150mm, 0 to 6", Outer Jaw: 1-9/16", Graduation: 0.001", 0.02mm, Chrome Finish
MI ITEM #02046588
MFR #123EMZ-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
123EMZ-6 VERNIER CALIPER, 6"/150MM, .00

Specifications

  • Measurement Range
    0 to 150 mm, 0 to 6 in
  • Graduation
    0.001 in, 0.02 mm
  • Material
    Alloy Steel
  • Accuracy
    ±0.005 in, ±0.01 mm
  • Scale Width
    11/16 in
  • Surface Finish
    Chrome
  • Outside Jaw Depth
    1-9/16 in
  • Includes
    Wooden Box
  • Manufacturer Catalog Number
    50534
  • Weight
    2.30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought