Motion
123EMZ-24

L S STARRETT
123EMZ-24

Vernier Caliper, Range: 0 to 24", 0 to 600mm, Outer Jaw: 2-15/16", Graduation: 0.001", 0.02mm
MI ITEM #02046593
MFR #123EMZ-24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
123EMZ-24

Vernier Caliper, Range: 0 to 24", 0 to 600mm, Outer Jaw: 2-15/16", Graduation: 0.001", 0.02mm
MI ITEM #02046593
MFR #123EMZ-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
123EMZ-24 VERNIER CALIPER, 24"/600MM, .

Specifications

  • Measurement Range
    0 to 24 in, 0 to 600 mm
  • Graduation
    0.001 in, 0.02 mm
  • Material
    Alloy Steel
  • Accuracy
    ±0.005 in, ±0.01 mm
  • Scale Width
    15/16 in
  • Surface Finish
    Chrome
  • Outside Jaw Depth
    2-15/16 in
  • Includes
    Wooden Box
  • Manufacturer Catalog Number
    50538
  • Weight
    6.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text