Motion
124AZ
Inside Micrometer - Range: 2 in to 8 in, Mechanical, Graduation: 0.001 in
Mi Item #02046596
MFR #124AZ
Price$801.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inside Micrometer - Range: 2 in to 8 in, Mechanical, Graduation: 0.001 in
Mi Item #02046596
MFR #124AZ

Mfr description
124AZ INSIDE MICROMETER, 2-8", .001" GR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$801.58/each

Specifications

Dimensions

  • Graduation
    0.001 in
  • Rod Diameter
    1/4 in

Details

  • Accuracy
    ±0.0001 in
  • Anvil
    Curved
  • Data Output
    None
  • Digital Counter
    None
  • Includes
    Padded Case
  • Manufacturer Catalog Number
    50542
  • Manufacturer Product Page
  • Maximum Measurement
    8 in
  • Measurement Type
    Mechanical
  • Minimum Measurement
    2 in
  • Number Of Contact Points
    0
  • Number Of Extension Rods
    6
  • Number Of Setting Rings Included
    0
  • Water Resistance Rating
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)