Motion
124H
Handle for Micrometer, For Use With: 124 and 124M Solid-Rod Inside Micrometer Sets, Size: 165mm, 6-1 - 2"
MI ITEM #02046606
MFR #124H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Handle for Micrometer, For Use With: 124 and 124M Solid-Rod Inside Micrometer Sets, Size: 165mm, 6-1 - 2"
MI ITEM #02046606
MFR #124H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    165 mm, 6-1/2 in
  • Weight
    0.10 lbs

Details

  • Accessory Type
    Handle
  • For Use With
    124 and 124M Solid-Rod Inside Micrometer Sets
  • Manufacturer Catalog Number
    50540
  • Manufacturer Product Page

Overview

Mfr description
124H HANDLE FOR NOS. 124A/124B/124D AND

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought