Motion
H124A/B
B Micrometer Head - 1" Max. Measurement, 0.001" Graduation, ±0.0001" Accuracy
MI ITEM #02046607
MFR #H124A/B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B Micrometer Head - 1" Max. Measurement, 0.001" Graduation, ±0.0001" Accuracy
MI ITEM #02046607
MFR #H124A/B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Graduation
    0.001 in
  • Weight
    0.20 lbs

Details

  • Accuracy
    ±0.0001 in
  • Clamp Nut Supplied
    None
  • Digital Counter
    None
  • Manufacturer Catalog Number
    50557
  • Manufacturer Product Page
  • Maximum Measurement
    1 in
  • Minimum Measurement
    0 in
  • Number Of Extension Rods
    0

Overview

Mfr description
H124A/B MICROMETER HEAD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought