Motion
H124C
Inside Micrometer - Mechanical, Graduation: 0.001"
MI ITEM #02046608
MFR #H124C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inside Micrometer - Mechanical, Graduation: 0.001"
MI ITEM #02046608
MFR #H124C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H124C MICROMETER HEAD

Specifications

  • Minimum Measurement
    1 in
  • Measurement Type
    Mechanical
  • Digital Counter
    None
  • Graduation
    0.001 in
  • Accuracy
    ±0.0001 in
  • Number Of Setting Rings Included
    0
  • Data Output
    None
  • Water Resistance Rating
    None
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    50558

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text