Motion
130
Bench Spirit Level , Level Method: Vial, Length: 3-3/8", 85mm, Vials: 1, Frame Material: Cast Iron
Mi Item #02046610
MFR #130
Price$110.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench Spirit Level , Level Method: Vial, Length: 3-3/8", 85mm, Vials: 1, Frame Material: Cast Iron
Mi Item #02046610
MFR #130

Mfr description
130 BENCH LEVEL, 3 3/8" (85MM) W/ MAIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$110.43/each

Specifications

Dimensions

  • Length
    3-3/8 in, 85 mm

Details

  • Color
    Black
  • Frame Material
    Cast Iron
  • Level Type
    Bench
  • Leveling Method
    Vial
  • Manufacturer Catalog Number
    50560
  • Manufacturer Product Page
  • Milled Surface
    Unmilled
  • Number Of Vials
    1
  • Waterproof Or Water Resistant
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)