Motion
132-6
Bench Spirit Level , Level Method: Vial, Length: 6", Vials: 2, Non-Magnetic
MI ITEM #02046611
MFR #132-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench Spirit Level , Level Method: Vial, Length: 6", Vials: 2, Non-Magnetic
MI ITEM #02046611
MFR #132-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
132-6 BENCH LEVEL, 6" (150MM), MAIN VIA

Specifications

  • Leveling Method
    Vial
  • Level Type
    Bench
  • Length
    6 in
  • Number Of Vials
    2
  • Milled Surface
    Unmilled
  • Magnetic
    Non-Magnetic
  • Waterproof Or Water Resistant
    Not Water Resistant
  • Manufacturer Catalog Number
    50562
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought