Motion
132-9
Bench Spirit Level , Level Method: Vial, Length: 9", Vials: 2, Non-Magnetic
MI ITEM #02046612
MFR #132-9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench Spirit Level , Level Method: Vial, Length: 9", Vials: 2, Non-Magnetic
MI ITEM #02046612
MFR #132-9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
132-9 BENCH LEVEL, 9" (225MM), MAIN VIA

Specifications

  • Leveling Method
    Vial
  • Level Type
    Bench
  • Length
    9 in
  • Number Of Vials
    2
  • Milled Surface
    Unmilled
  • Magnetic
    Non-Magnetic
  • Waterproof Or Water Resistant
    Not Water Resistant
  • Manufacturer Catalog Number
    50563
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought