Motion
132-24
Bench Spirit Level , Level Method: Vial, Length: 24", 600mm, Vials: 3
MI ITEM #02046614
MFR #132-24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench Spirit Level , Level Method: Vial, Length: 24", 600mm, Vials: 3
MI ITEM #02046614
MFR #132-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
132-24 BENCH LEVEL, 24" (600MM), MAIN V

Specifications

  • Leveling Method
    Vial
  • Level Type
    Bench
  • Length
    24 in, 600 mm
  • Number Of Vials
    3
  • Milled Surface
    Unmilled
  • Waterproof Or Water Resistant
    Not Water Resistant
  • Manufacturer Catalog Number
    50566
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought