Motion
134
Cross Test Level Spirit Level , Level Method: Vial, Length: 3", 75mm, Vials: 2
Mi Item #02046617
MFR #134
Price$152.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cross Test Level Spirit Level , Level Method: Vial, Length: 3", 75mm, Vials: 2
Mi Item #02046617
MFR #134

Mfr description
134 CROSS TEST LEVEL AND PLUMB, 2 X 3"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$152.30/each

Specifications

Dimensions

  • Length
    3 in, 75 mm

Details

  • Frame Material
    Cast Iron
  • Level Type
    Cross Test Level
  • Leveling Method
    Vial
  • Manufacturer Catalog Number
    50569
  • Manufacturer Product Page
  • Milled Surface
    Unmilled
  • Number Of Vials
    2
  • Waterproof Or Water Resistant
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)