Motion
135A
Pocket Spirit Level , Level Method: Vial, Length: 2-1/2", 63mm, Vials: 1
MI ITEM #02046618
MFR #135A
Price$93.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pocket Spirit Level , Level Method: Vial, Length: 2-1/2", 63mm, Vials: 1
MI ITEM #02046618
MFR #135A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$93.43/each

Specifications

Dimensions

  • Height
    1.15
  • Length
    3.6, 2-1/2 in, 63 mm
  • Width
    1.35

Details

  • Level Type
    Pocket
  • Leveling Method
    Vial
  • Manufacturer Catalog Number
    50570
  • Manufacturer Product Page
  • Milled Surface
    Unmilled
  • Number Of Vials
    1
  • Waterproof Or Water Resistant
    Not Water Resistant

Overview

Mfr description
135A POCKET LEVEL, 2 1/2" ( 63MM) W/ MA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought