Motion
135B
Pocket Spirit Level , Level Method: Vial, Length: 3-1/2", Vials: 1, Non-Magnetic
Mi Item #02046619
MFR #135B
Price$98.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pocket Spirit Level , Level Method: Vial, Length: 3-1/2", Vials: 1, Non-Magnetic
Mi Item #02046619
MFR #135B

Mfr description
135B POCKET LEVEL, 3 1/2" (88 MM) W/ MA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$98.35/each

Specifications

Dimensions

  • Length
    3-1/2 in

Details

  • Level Type
    Pocket
  • Leveling Method
    Vial
  • Magnetic
    Non-Magnetic
  • Manufacturer Catalog Number
    50571
  • Manufacturer Product Page
  • Milled Surface
    Unmilled
  • Number Of Vials
    1
  • Waterproof Or Water Resistant
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)