Motion
136
Cross Test Level Spirit Level , Level Method: Vial, Length: 2-3/4", 70mm, Vials: 2, Color: Black
Mi Item #02046621
MFR #136
Price$111.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cross Test Level Spirit Level , Level Method: Vial, Length: 2-3/4", 70mm, Vials: 2, Color: Black
Mi Item #02046621
MFR #136

Mfr description
136 CROSS TEST LEVEL, 2 3/4" X 2 3/4" (
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$111.50/each

Specifications

Dimensions

  • Length
    2-3/4 in, 70 mm
  • Width
    2-3/4 in, 70 mm

Details

  • Color
    Black
  • Frame Material
    Cast Iron
  • Level Type
    Cross Test Level
  • Leveling Method
    Vial
  • Manufacturer Catalog Number
    50572
  • Manufacturer Product Page
  • Milled Surface
    Unmilled
  • Number Of Vials
    2
  • Waterproof Or Water Resistant
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)