Motion
154B
Adjustable Parallel, Size: 1/2 to 11/16 (Range)", 2-1/8 (Length)", 9/32 (Thickness)"
MI ITEM #02046624
MFR #154B
List Price$197.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Parallel, Size: 1/2 to 11/16 (Range)", 2-1/8 (Length)", 9/32 (Thickness)"
MI ITEM #02046624
MFR #154B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$197.05/each for your price

Overview

Mfr description
154B ADJUSTABLE PARALLELS, 2 1/8" (55MM

Specifications

  • Accessory Type
    Adjustable Parallel
  • For Use With
    Gaging, Inspection Work, Layout, Machine Vises
  • Size
    1/2 to 11/16 (Range) in, 2-1/8 (Length) in, 9/32 (Thickness) in
  • Manufacturer Catalog Number
    50579
  • Manufacturer Product Page
  • Includes
    (1) Lock Screw
  • Weight
    0.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought