Motion
154D
Adjustable Parallel, Size: 15/16 to 1-5/16 (Range)", 3-9/16 (Length)", 9/32 (Thickness)"
MI ITEM #02046626
MFR #154D
Price$273.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Parallel, Size: 15/16 to 1-5/16 (Range)", 3-9/16 (Length)", 9/32 (Thickness)"
MI ITEM #02046626
MFR #154D

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$273.83/each

Specifications

Dimensions

  • Size
    15/16 to 1-5/16 (Range) in, 3-9/16 (Length) in, 9/32 (Thickness) in
  • Weight
    0.30 lbs

Details

  • Accessory Type
    Adjustable Parallel
  • For Use With
    Gaging, Inspection Work, Layout, Machine Vises
  • Includes
    (2) Lock Screw
  • Manufacturer Catalog Number
    50581
  • Manufacturer Product Page

Overview

Mfr description
154D ADJUSTABLE PARALLELS, 3 9/16" (90M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought