Motion
154F
Adjustable Parallel, Size: 1-3/4 to 2-1/4 (Range)", 5-1/6 (Length)", 9/32 (Thickness)"
Mi Item #02046628
MFR #154F
Price$347.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Parallel, Size: 1-3/4 to 2-1/4 (Range)", 5-1/6 (Length)", 9/32 (Thickness)"
Mi Item #02046628
MFR #154F

Mfr description
154F ADJUSTABLE PARALLELS, 5 1/16" (130
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$347.60/each

Specifications

Dimensions

  • Size
    1-3/4 to 2-1/4 (Range) in, 5-1/6 (Length) in, 9/32 (Thickness) in
  • Weight
    0.70 lbs

Details

  • Accessory Type
    Adjustable Parallel
  • For Use With
    Gaging, Inspection Work, Layout, Machine Vises
  • Includes
    (2) Lock Screw
  • Manufacturer Catalog Number
    50583
  • Manufacturer Product Page
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)