Motion
S154LZ
Adjustable Parallel Set, Use With: Gaging, Inspection Work, Layout, Machine Vises, Includes: Case
Mi Item #02046630
MFR #S154LZ
Price$1,540.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Parallel Set, Use With: Gaging, Inspection Work, Layout, Machine Vises, Includes: Case
Mi Item #02046630
MFR #S154LZ

Mfr description
S154LZ SET OF 6 PARALLELS, SIZES A/B/C/
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,540.88/each

Specifications

Dimensions

  • Size
    1-3/4 L in, 1-3/4 to 2-1/4 in, 1-5/16 to 1-3/4 in, 1/2 to 11/16 in, 11/16 to 15/16 in, 15/16 to 1-5/16 in, 2-1/8 L in, 2-11/16 L in, 3-9/16 L in, 3/8 to 1/2 in, 4-3/16 L in, 5-1/16 L in, 9/32 T in
  • Weight
    2.10 lbs

Details

  • Accessory Type
    Adjustable Parallel Set
  • For Use With
    Gaging, Inspection Work, Layout, Machine Vises
  • Includes
    Case
  • Manufacturer Catalog Number
    50586
  • Manufacturer Product Page
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)