Specifications
Dimensions
- Sizes in Set10 tpi, 11 tpi, 12 tpi, 13 tpi, 14 tpi, 16 tpi, 18 tpi, 2-1/2 tpi, 2-1/4 tpi, 2-3/4 tpi, 2-3/8 tpi, 2-5/8 tpi, 2-7/8 tpi, 20 tpi, 24 tpi, 28 tpi, 3-1/2 tpi, 3-1/4 tpi, 3 tpi, 4-1/2 tpi, 4 tpi, 5-1/2 tpi, 5 tpi, 6 tpi, 7 tpi, 8 tpi, 9 tpi
Details
- Imperial Measurement Range2-1/4 to 28 tpi
- Locking DeviceLocking Device Included
- Manufacturer Catalog Number50588
- Number Of Blades27
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)