Motion
156M
Metric Screw Pitch Gauge, 28 Blades
Mi Item #02046632
MFR #156M
Price$128.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Screw Pitch Gauge, 28 Blades
Mi Item #02046632
MFR #156M

Mfr description
156M SCREW PITCH GAGE, 60 THREADS, 28
  • Quickly determine the pitch of various threads
  • Substantial steel case with a number of folding leaves at both ends, each leaf having teeth corresponding to a definite pitch, marked on each leaf
  • V, Unified American National 60° threads
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$128.20/each

Specifications

Dimensions

  • Metric Measurement Range
    0.25 to 2.5 mm
  • Sizes in Set
    0.25 mm, 0.35 mm, 0.3 mm, 0.45 mm, 0.4 mm, 0.55 mm, 0.5 mm, 0.65 mm, 0.6 mm, 0.75 mm, 0.7 mm, 0.85 mm, 0.8 mm, 0.9 mm, 1.1 mm, 1.25 mm, 1.2 mm, 1.3 mm, 1.4 mm, 1.5 mm, 1.6 mm, 1.75 mm, 1.7 mm, 1.8 mm, 1.9 mm, 1 mm, 2.5 mm, 2 mm

Details

  • Locking Device
    Locking Device Included
  • Manufacturer Catalog Number
    50589
  • Number Of Blades
    28
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)