Specifications
Dimensions
- Metric Measurement Range0.5 to 11.5 mm
- Sizes in Set0.5 mm, 0.75 mm, 1.1 mm, 1.25 mm, 1.5 mm, 1.75 mm, 10.5 mm, 10 mm, 11.5 mm, 11 mm, 1 mm, 2.5 mm, 2 mm, 3.5 mm, 3 mm, 4.5 mm, 4 mm, 5.5 mm, 5 mm, 6.5 mm, 6 mm, 7.5 mm, 7 mm, 8.5 mm, 8 mm, 9.5 mm, 9 mm
Details
- Locking DeviceLocking Device Included
- Manufacturer Catalog Number50591
- Number Of Blades28
Overview
Mfr description
159M SCREW PITCH GAGE, 60 THREADS, 22
- Quickly determine the pitch of various threads
- Substantial steel case with a number of folding leaves at both ends, each leaf having teeth corresponding to a definite pitch, marked on each leaf
- V, Unified American National 60° threads
- Whitworth Standard 55° threads
- International Metric Standard 60° threads