Motion
161A
Starrett 161A TOOLMAKERS' PARALLEL CLAMPS, 1 1/4
Mi Item #02046637
MFR #161A
Price$197.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Starrett 161A TOOLMAKERS' PARALLEL CLAMPS, 1 1/4
Mi Item #02046637
MFR #161A

Mfr description
161A TOOLMAKERS' PARALLEL CLAMPS, 1 1/4
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$197.60/each

Specifications

Dimensions

  • Throat Depth
    13/16 in

Details

  • Bar Material
    Steel
  • Clamp Style
    Parallel Bar Clamp
  • Color
    Black
  • Manufacturer Catalog Number
    50594
  • Manufacturer Product Page
  • Maximum Opening Capacity
    1-1/4 in
  • Spreader
    Non-Spreader
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)