Motion
161E
Toolmakers' Parallel Clamp - Throat Depth: 2-1/4", Maximum Opening Capacity: 3-1/2"
MI ITEM #02046641
MFR #161E
Price$288.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toolmakers' Parallel Clamp - Throat Depth: 2-1/4", Maximum Opening Capacity: 3-1/2"
MI ITEM #02046641
MFR #161E

Mfr description
161E TOOLMAKERS' PARALLEL CLAMPS, 3 1/2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$288.38/each

Specifications

Dimensions

  • Throat Depth
    2-1/4 in

Details

  • Bar Material
    Steel
  • Clamp Style
    Parallel Bar Clamp
  • Color
    Black
  • Manufacturer Catalog Number
    50598
  • Manufacturer Product Page
  • Maximum Opening Capacity
    3-1/2 in
  • Spreader
    Non-Spreader

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)