Motion
162A
Single End Pin Vise - Collet Style, 0 -.040 in (0-1 mm) Range
MI ITEM #02046642
MFR #162A
Price$53.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single End Pin Vise - Collet Style, 0 -.040 in (0-1 mm) Range
MI ITEM #02046642
MFR #162A

Mfr description
162A PIN VISE, 0-.040" (0-1MM) RANGE
  • Handles are reduced in size so that they can be rapidly rotated between thumb and finger when filing small work
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$53.03/each

Specifications

Dimensions

  • Body Diameter
    5/16 in, 9/32 in
  • Height
    1
  • Length
    4.8
  • Overall Length
    3-3/32 in
  • Weight
    0.10 lbs, 0.1
  • Width
    3.6

Details

  • Handle Style
    Knurled
  • Holding Style
    Collet
  • Manufacturer Catalog Number
    50599
  • Manufacturer Product Page
  • Max Holding Capacity End A
    0.04 in
  • Min Holding Capacity End A
    0 in
  • Single Or Double End
    Single

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)