Motion
162B
Single End Pin Vise - Collet Style, .030-.062 in (.8-1.6 mm) Range
Mi Item #02046643
MFR #162B
Price$54.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single End Pin Vise - Collet Style, .030-.062 in (.8-1.6 mm) Range
Mi Item #02046643
MFR #162B

Mfr description
162B PIN VISE, .030-.062" (0.8-1.6MM) R
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.13/each

Specifications

Dimensions

  • Weight
    0.30 lbs

Details

  • Finish Coating
    Nickel
  • Handle Style
    Knurled
  • Holding Style
    Collet
  • Manufacturer Catalog Number
    50600
  • Manufacturer Product Page
  • Max Holding Capacity End A
    0.062 in
  • Min Holding Capacity End A
    0.03 in
  • Single Or Double End
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)