Motion
162C
Pin Vise, .050-.125 (1.3-3.2mm)
MI ITEM #02046644
MFR #162C
Price$57.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin Vise, .050-.125 (1.3-3.2mm)
MI ITEM #02046644
MFR #162C

Mfr description
162C PIN VISE, .050-.125" (1.3-3.2MM) R
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.83/each

Specifications

Dimensions

  • Base Width
    1-1/2 in, 2 in
  • Blade Length
    24 in
  • Blade Width
    16 in
  • Graduation
    1/10 in, 1/12 in, 1/16 in, 1/8 in
  • Weight
    0.40 lbs

Details

  • 45 Degree Angle
    No
  • Beveled Or Straight Edges
    Straight Edges
  • Finish Coating
    Plain
  • Graduation Style
    English
  • Manufacturer Catalog Number
    50601
  • Manufacturer Product Page
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)