Motion
162D
Single End Pin Vise - Collet Style, .115-.187 in (2.9-4.8 mm) Range
MI ITEM #02046645
MFR #162D
List Price$61.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single End Pin Vise - Collet Style, .115-.187 in (2.9-4.8 mm) Range
MI ITEM #02046645
MFR #162D

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$61.90/each for your price

Overview

Mfr description
162D PIN VISE, .115-.187" (2.9-4.8MM) R

Specifications

  • Single Or Double End
    Single
  • Holding Style
    Collet
  • Min Holding Capacity End A
    0.115 in
  • Pin Vises Included
    1
  • Max Holding Capacity End A
    0.187 in
  • Handle Style
    Knurled
  • Manufacturer Catalog Number
    50602
  • Manufacturer Product Page
  • Weight
    0.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought